Buy more than* S$200* and get FREE SHIPPING

  • 419S Swivel Caster Stopper, Griddle Wheel, Rubber Wheel, B,
  • 419S Swivel Caster Stopper, Griddle Wheel, Rubber Wheel, B,
  • 419S Swivel Caster Stopper, Griddle Wheel, Rubber Wheel, B,

419S Swivel Caster Stopper, Griddle Wheel, Rubber Wheel, B, 419S-R100

4.00 (2)
Item.#
02213181
Mfr.#
419S-R100
Package Qty.
1PC
Ship pack of
1
29.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Wheel No.
425S
Material (Wheel)
Steel plate wheel rubber roll wheel Includes resin bush
Model
419S Universal car
Eccentricity E (mm)
35
Allowable Load (daN[kgf])
120[122.4]
Mounting Seat A x B (mm)
108x108
TRUSCO Part Number
125-2011
Wheel Diameter D (phi mm)
100
Mounting Hole Diameter P(mm)
phi11
Finishing (Metal Compatibletings)
Unichrome plating
Brake
Included
Shape
Universal car S
Attachment Height H (mm)
140
Turning Radius (mm)
89
Wheel Width (mm)
32
Mounting Dimentsion X x Y(X1 x Y1)(mm)
70x70(80x80)
Allowable Load (daN)
120
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Work platform changeable car exchange
3
From Japan
On 2015-01-23 17:02:57
The packing state at the time of delivery is not good. At the time of delivery, the packing condition was bad, as it had to be confirmed with the merchant whether the item was damaged. A number of cardboards were torn from the inside. There was no problem with the product itself, but I want you to pack it more carefully.
This review is about item#02213206.
Heavy loading
5
From Japan
On 2013-07-25 15:40:57
Naturally it rusts at an early stage, so we need frequent maintenance. I managed to use a little about 5 years at the site where salt water, tap water and hot water are used everyday.
This review is about item#02213197.