Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Stopper

Swivel Caster, Stopper 419S-RB200

Item.#
02213224
Mfr.#
419S-RB200
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Seat A x B (mm)
140x140
2014 TRUSCO Published Page
1-1985
Mounting Dimentsion X x Y(X1 x Y1)(mm)
100x100(112x112)
Brake
Per
Model
419S Swivel
TRUSCO Part Number
125-2097
Attachment Height H (mm)
240
Wheel No.
435S
Finishing (Metal Compatibletings)
unichrome plating
Wheel Width (mm)
46
Mounting Hole Diameter P(mm)
13
Wheel Diameter D (phi mm)
200
Allowable Load (daN)
220
Eccentricity E (mm)
55
Turning Radius (mm)
156
Material (Wheel)
Iron wheel rubber winding wheels and roller bearings input