Buy more than* S$200* and get FREE SHIPPING

  • 420S Swivel Caster, Griddle Wheel Rubber Winding Wheel,
  • 420S Swivel Caster, Griddle Wheel Rubber Winding Wheel,
  • 420S Swivel Caster, Griddle Wheel Rubber Winding Wheel,

420S Swivel Caster, Griddle Wheel Rubber Winding Wheel, 420S-R125

5.00 (7)
Item.#
02213242
Mfr.#
420S-R125
Package Qty.
1PC
Ship pack of
1
35.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Steel plate wheel rubber roll wheel Includes resin bush
Model
420S Universal car
Eccentricity E (mm)
38
Allowable Load (daN[kgf])
150[153.0]
Mounting Seat A x B (mm)
102x102
Mounting Dimentsion X x Y(X' x Y')(mm)
75x75(80x80)
Allowable Load (daN)
150
Wheel No.
425S
Type
Rubber wheels
Brake
None
Shape
Universal car
Attachment Height H (mm)
168
Turning Radius (mm)
102
Wheel Width (mm)
38
Wheel Diameter D (phi mm)
125
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Change the foot of the fixed workbench to movable type
5
From Japan
On 2017-07-13 21:59:21
It is useful to be able to change to the movable type by changing the foot of the fixed workbench.
This review is about item#2213242.
Heavy truck
5
From Japan
On 2014-11-25 09:06:41
Although it was a wheel of a truck, I thought that I should be a trustworthy manufacturer because it loads pretty heavy loads, but it was a problem due to price problems, but thanks to Monotaro san, it was saved
This review is about item#02213251.
Dolly construction
5
From Japan
On 2014-09-09 14:06:57
I am very satisfied.
This review is about item#02213242.
Attach to dolly
5
From Japan
On 2014-05-19 16:34:21
Since it is a maker item, quality is no problem. Because the regular price is high, I bought it at the time of campaign.
This review is about item#02213233.
Bogie
5
From Japan
On 2012-11-23 13:30:28
The luncheon was caught.
This review is about item#02213233.
Mounting on the working cart
5
From Japan
On 2012-09-19 16:27:05
It is solid and very good thing. It is truly a brand (hammer caster) product.
This review is about item#02213233.
Exchange dolly casters
5
From Japan
On 2012-05-28 13:14:47
I had a hard time finding the same size, but it was nice to have the right item. The dolly which was difficult to use became like a brand new item.
This review is about item#02213233.