Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 420S Swivel Caster, Rubber Solid Wheel
  • 420S Swivel Caster, Rubber Solid Wheel
  • 420S Swivel Caster, Rubber Solid Wheel

420S Swivel Caster, Rubber Solid Wheel 420S-R75

5.00 (4)
Item.#
02213276
Mfr.#
420S-R75
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Rubber wheels
Stopper
None
Wheel No.
425G
Wheel Diameter (phi mm)
Flat revolution
Mounting Method
Flat revolution
Wheel Width (mm)
26
Allowable Load (daN)
60
Eccentricity E (mm)
28
Attachment Height H (mm)
93
Material (Wheel)
Integrated rubber wheels Includes resin bush
TRUSCO Part Number
125-1589
Turning Radius (mm)
67
Mounting Seat A x B (mm)
70x58
Mounting Dimentsion X x Y(X' x Y')(mm)
55x42
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
75
Model
420S Universal car
Shape
Universal car
Finishing (Metal Compatibletings)
Trivalent chromium conversion treatment (sheet steel)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
It is used for flower pot movement of around 50 kg.
5
From Japan
On 2018-03-31 14:27:52
It is wonderful that there are only replenished parts for the wheels in maintenance maintenance.
This review is about item#2213285.
Used as exclusive dolly caster
5
From Japan
On 2015-07-13 14:58:48
Although I was using other companies' things, I can not move smoothly, have complaints from those who use it, I have been using advice since I heard that the product of hammer is good, of course there are no complaints .
This review is about item#02213267.
For dolly
5
From Japan
On 2011-10-15 09:50:30
no problem
This review is about item#02213285.
Used for making wooden dolly for carrying packages.
5
From Japan
On 2009-03-03 11:45:45
It is solid and very goo.
This review is about item#02213276.