Buy more than* S$200* and get FREE SHIPPING

  • 420S Swivel Caster, Rubber Solid Wheel
  • 420S Swivel Caster, Rubber Solid Wheel
  • 420S Swivel Caster, Rubber Solid Wheel

420S Swivel Caster, Rubber Solid Wheel 420S-RD50

5.00 (3)
Item.#
02213285
Mfr.#
420S-RD50
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Rubber wheels
Mounting Seat A x B (mm)
70x58
Mounting Method
Flat revolution
Wheel Width (mm)
26
Allowable Load (daN)
50
Eccentricity E (mm)
26
Attachment Height H (mm)
70
Stopper
None
Finishing (Metal Compatibletings)
Trivalent chromium conversion treatment (sheet steel)
Wheel No.
427S
Mounting Dimentsion X x Y(X' x Y')(mm)
55x42
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
50
Model
420S Universal car
Shape
Universal car
TRUSCO Part Number
125-1546
Turning Radius (mm)
52
Material (Wheel)
Integrated rubber wheels Includes resin bush
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used as exclusive dolly caster
5
From Japan
On 2015-07-13 14:58:48
Although I was using other companies' things, I can not move smoothly, have complaints from those who use it, I have been using advice since I heard that the product of hammer is good, of course there are no complaints .
This review is about item#02213267.
For dolly
5
From Japan
On 2011-10-15 09:50:30
no problem
This review is about item#02213285.
Used for making wooden dolly for carrying packages.
5
From Japan
On 2009-03-03 11:45:45
It is solid and very goo.
This review is about item#02213276.