Buy more than* S$200* and get FREE SHIPPING

  • 420SR Rigid Caster, Griddle Wheel Rubber Rolling Wheel,
  • 420SR Rigid Caster, Griddle Wheel Rubber Rolling Wheel,
  • 420SR Rigid Caster, Griddle Wheel Rubber Rolling Wheel,

420SR Rigid Caster, Griddle Wheel Rubber Rolling Wheel, 420SR-R100

5.00 (3)
Item.#
02213294
Mfr.#
420SR-R100
Package Qty.
1PC
Ship pack of
1
21.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Wheel No.
425S
Type
Rubber wheels
Model
420SR rigid wheel
Shape
Rigid wheel
Allowable Load (daN)
120
Allowable Load (daN[kgf])
120[122.4]
Wheel Width (mm)
32
Material (Wheel)
Steel plate wheel rubber roll wheel Includes resin bush
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Unichrome plating
Brake
None
Mounting Dimentsion X x Y(X' x Y')(mm)
80x45(90x50)
Wheel Diameter D (phi mm)
100
Attachment Height H (mm)
132
Mounting Seat A x B (mm)
110x78
Wheel Diameter (phi mm)
100
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for mobile workbench
5
From Japan
On 2017-06-22 09:28:55
Making is also solid, there is no problem in the use feeling at all.
This review is about item#02213294.
As part of machine parts
5
From Japan
On 2015-07-19 15:44:31
The assortment from small parts to large parts is a masterpiece. Details etc. are described in detail so you can purchase without mistake and you do not have to go to the neighborhood home center. I could use the goods themselves without any problem. We will continue to use it, so thank you.
This review is about item#02213312.
Bogie
5
From Japan
On 2013-08-19 08:08:23
Extremely rugged
This review is about item#02213294.