Buy more than* S$200* and get FREE SHIPPING

  • 420SR Rigid Caster, Griddle Wheel Rubber Rolling Wheel,
  • 420SR Rigid Caster, Griddle Wheel Rubber Rolling Wheel,
  • 420SR Rigid Caster, Griddle Wheel Rubber Rolling Wheel,

420SR Rigid Caster, Griddle Wheel Rubber Rolling Wheel, 420SR-R125

5.00 (3)
Item.#
02213303
Mfr.#
420SR-R125
Package Qty.
1PC
Ship pack of
1
31.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Wheel No.
425S
Type
Rubber wheels
Attachment Height H (mm)
168
Mounting Seat A x B (mm)
140x94
Wheel Diameter (phi mm)
125
Model
420SR rigid wheel
Shape
Rigid wheel
Material (Wheel)
Steel plate wheel rubber roll wheel Includes resin bush
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Unichrome plating
Allowable Load (daN)
150
Allowable Load (daN[kgf])
150[153]
Wheel Width (mm)
38
Brake
None
Mounting Dimentsion X x Y(X' x Y')(mm)
100x56(112x53)
Wheel Diameter D (phi mm)
125
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for mobile workbench
5
From Japan
On 2017-06-22 09:28:55
Making is also solid, there is no problem in the use feeling at all.
This review is about item#02213294.
As part of machine parts
5
From Japan
On 2015-07-19 15:44:31
The assortment from small parts to large parts is a masterpiece. Details etc. are described in detail so you can purchase without mistake and you do not have to go to the neighborhood home center. I could use the goods themselves without any problem. We will continue to use it, so thank you.
This review is about item#02213312.
Bogie
5
From Japan
On 2013-08-19 08:08:23
Extremely rugged
This review is about item#02213294.