Buy more than* S$200* and get FREE SHIPPING

  • 420SR Rigid Caster, Griddle Wheel Rubber Rolling Wheel,
  • 420SR Rigid Caster, Griddle Wheel Rubber Rolling Wheel,
  • 420SR Rigid Caster, Griddle Wheel Rubber Rolling Wheel,

420SR Rigid Caster, Griddle Wheel Rubber Rolling Wheel, 420SR-R150

5.00 (2)
Item.#
02213312
Mfr.#
420SR-R150
Package Qty.
1PC
Ship pack of
1
36.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Wheel No.
425S
Type
Rubber wheels
Attachment Height H (mm)
190
Mounting Seat A x B (mm)
140 x 94
Wheel Diameter (phi mm)
150
Model
420SR fixed vehicle
Shape
Fixed vehicle
Material (Wheel)
Iron plate wheel rubber roll wheel Includes plastic bush
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Unichrome plating
Allowable Load (daN)
160
Allowable Load (daN[kgf])
160[163.2]
Wheel Width (mm)
40
Brake
Without
Mounting Dimentsion X x Y(X' x Y')(mm)
100x56 (112x53)
Wheel Diameter D (phi mm)
150
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As part of the machine parts
5
From Japan
On 2015-07-19 15:44:31
Assortment from small parts to large parts is a masterpiece. Since they are also described in detail details etc. can be purchased without mistaken, now it may not go to the neighborhood hardware store. What it was also used without problem even the product itself. Thank you because even going to use in the future.
This review is about item#02213312.
Dolly
5
From Japan
On 2013-08-19 08:08:23
Very sturdy
This review is about item#02213294.