Buy more than* S$200* and get FREE SHIPPING

  • 420SR Rigid Caster, Rubber Solid Wheel,
  • 420SR Rigid Caster, Rubber Solid Wheel,
  • 420SR Rigid Caster, Rubber Solid Wheel,

420SR Rigid Caster, Rubber Solid Wheel, 420SR-R65

5.00 (2)
Item.#
02213321
Mfr.#
420SR-R65
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Mounting Seat A x B (mm)
70x47
Mounting Dimentsion X x Y(X' x Y')(mm)
55x28
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
65
Model
420SR rigid wheel
Shape
Rigid wheel
TRUSCO Part Number
125-1872
Wheel No.
425G
Material (Wheel)
Integrated rubber wheels Includes resin bush
Mounting Method
Flat fixing
Wheel Width (mm)
26
Type
Rubber wheels
Allowable Load (daN)
50
Eccentricity E (mm)
-
Attachment Height H (mm)
85
Stopper
None
Finishing (Metal Compatibletings)
Trivalent chromium conversion treatment (sheet steel)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Truck casters aging
5
From Japan
On 2016-02-29 16:27:55
The size was perfect and I got relieved on the next day and it was relieved
This review is about item#02213337.
On a dolly for a feeder of semi-automatic welding machine
5
From Japan
On 2014-04-02 14:59:45
Because it is a plate type, it is attached by bolt tightening or welding, and if it is about 30 kg with 4 wheels it can be moved comfortably. Because COSPA is good, I will repeat. I think that it is sophisticated as a long-established store.
This review is about item#02213346.