Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420SR Rigid Caster, Rubber Solid Wheel,
  • 420SR Rigid Caster, Rubber Solid Wheel,
  • 420SR Rigid Caster, Rubber Solid Wheel,

420SR Rigid Caster, Rubber Solid Wheel, 420SR-R75

5.00 (2)
Item.#
02213337
Mfr.#
420SR-R75
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
425G
Mounting Method
Flat fixing
Wheel Width (mm)
26
Type
Rubber wheels
Allowable Load (daN)
60
Eccentricity E (mm)
-
Attachment Height H (mm)
93
Stopper
None
Material (Wheel)
Integrated rubber wheels Includes resin bush
Mounting Seat A x B (mm)
70x47
Mounting Dimentsion X x Y(X' x Y')(mm)
55x28
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
75
Model
420SR rigid wheel
Shape
Rigid wheel
TRUSCO Part Number
125-1899
Finishing (Metal Compatibletings)
Trivalent chromium conversion treatment (sheet steel)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Truck casters aging
5
From Japan
On 2016-02-29 16:27:55
The size was perfect and I got relieved on the next day and it was relieved
This review is about item#02213337.
On a dolly for a feeder of semi-automatic welding machine
5
From Japan
On 2014-04-02 14:59:45
Because it is a plate type, it is attached by bolt tightening or welding, and if it is about 30 kg with 4 wheels it can be moved comfortably. Because COSPA is good, I will repeat. I think that it is sophisticated as a long-established store.
This review is about item#02213346.