Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420SR Rigid Caster, Nylon Wheel Urethane Rolling, With B, Wheel,
  • 420SR Rigid Caster, Nylon Wheel Urethane Rolling, With B, Wheel,
  • 420SR Rigid Caster, Nylon Wheel Urethane Rolling, With B, Wheel,

420SR Rigid Caster, Nylon Wheel Urethane Rolling, With B, Wheel, 420SR-UB125

4.00 (1)
Item.#
02213364
Mfr.#
420SR-UB125
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
439S
Allowable Load (daN)
130
Eccentricity E (mm)
-
Attachment Height H (mm)
168
Mounting Seat A x B (mm)
140x94
Type
Urethane wheel (with B)
Wheel Diameter (phi mm)
125
Brake
None
Model
420SR rigid wheel
Finishing (Metal Compatibletings)
Unichrome plating
Shape
Rigid wheel
TRUSCO Part Number
125-1945
Allowable Load (daN[kgf])
130[132.6]
Wheel Width (mm)
38
Mounting Dimentsion X x Y(X' x Y')(mm)
100x56(112x53)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
125
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel Double-row ball bearing included
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I installed a door roller in the storage box of the interior storage
4
From Japan
On 2016-05-01 22:24:00
Sound is quiet and hard to scratch the floor
This review is about item#02213382.