Buy more than* S$200* and get FREE SHIPPING

  • 420SR Rigid Caster, Nylon Wheel Urethane Rolling, With B, Wheel,
  • 420SR Rigid Caster, Nylon Wheel Urethane Rolling, With B, Wheel,
  • 420SR Rigid Caster, Nylon Wheel Urethane Rolling, With B, Wheel,

420SR Rigid Caster, Nylon Wheel Urethane Rolling, With B, Wheel, 420SR-UB150

4.00 (1)
Item.#
02213373
Mfr.#
420SR-UB150
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
439S
Allowable Load (daN[kgf])
140[142.8]
Wheel Width (mm)
38
2014 TRUSCO Published Page
1-2002
Wheel Diameter (phi mm)
150
Brake
None
Model
420SR fixed cars
TRUSCO Part Number
125-1961
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheels double row ball bearing input
Finishing (Metal Compatibletings)
unichrome plating
Mounting Seat A x B (mm)
140x94
Type
Urethane wheels (B entering)
Mounting Dimentsion X x Y(X' x Y')(mm)
100x56(112x53)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
140
Attachment Height H (mm)
190
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I installed a door roller in the storage box of the interior storage
4
From Japan
On 2016-05-01 22:24:00
Sound is quiet and hard to scratch the floor
This review is about item#02213382.