Buy more than* S$200* and get FREE SHIPPING

  • 420S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel,
  • 420S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel,
  • 420S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel,

420S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel, 420S-UB50

4.83 (6)
Item.#
02213443
Mfr.#
420S-UB50
Package Qty.
1PC
Ship pack of
1
13.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
439S
Eccentricity E (mm)
26
Attachment Height H (mm)
70
Allowable Load (daN[kgf])
60[61.2]
Mounting Seat A x B (mm)
70x58
Type
Urethane wheel (with B)
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
60
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel Includes roller bearings
Finishing (Metal Compatibletings)
Unichrome plating
Shape
Universal car
TRUSCO Part Number
125-1554
Turning Radius (mm)
52
Wheel Width (mm)
25
Mounting Dimentsion X x Y(X' x Y')(mm)
55x42
Wheel Diameter (phi mm)
50
Brake
None
Model
420S Universal car
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For moving mechanical parts
4
From Japan
On 2016-12-02 14:32:40
I bought four once, so I bought it again because it was good. It was cheap but also good though it was expensive.
This review is about item#2213461.
Move container
5
From Japan
On 2016-10-31 17:07:57
I thought it was a low price compared with the product quality level.
This review is about item#2213416.
Move piano
5
From Japan
On 2016-09-29 19:00:48
It is stable and easy to handle. I feel that it is excellent in load resistance and durability.
This review is about item#2213461.
Bogie
5
From Japan
On 2015-12-02 09:45:30
Quiet and easy to use
This review is about item#02213461.
To create a heavy duty truck
5
From Japan
On 2013-05-24 21:17:37
Things that are one rank higher than the home center are available, and shipment and arrival are fast! It is!
This review is about item#02213461.
It is used for loading equipment as a flatbed car.
5
From Japan
On 2009-09-24 10:23:45
Compared to plastic wheels and rubber wheels it is less likely to get scratched on the floor etc, and since the bearings are included, it can be moved smoothly even if it is heavy weight.
This review is about item#02213452.