Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 540S Swivel Caster, Urethane, With Ball B, Wheel, for Low-Floor Heavy Loads
  • 540S Swivel Caster, Urethane, With Ball B, Wheel, for Low-Floor Heavy Loads
  • 540S Swivel Caster, Urethane, With Ball B, Wheel, for Low-Floor Heavy Loads

540S Swivel Caster, Urethane, With Ball B, Wheel, for Low-Floor Heavy Loads 540S-BAU75

4.80 (5)
Item.#
02213486
Mfr.#
540S-BAU75
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Wheel No.
542S
Wheel Width (mm)
40
Mounting Dimentsion X x Y(X1 x Y2)(mm)
63x63
Turning Radius (mm)
63
Mounting Dimensions XxY (mm)
63x63
Brake
None
Wheel Diameter D (phi mm)
75
Eccentricity E (mm)
23
Allowable Load (daN)
300
Finishing (Metal Compatibletings)
Black zinc plated
Shape
Universal car
Attachment Height H (mm)
100
Mounting Seat A x B (mm)
82x82
Mounting Height (mm)
100
Model
540S Universal car
TRUSCO Part Number
125-1473
Material (Wheel)
Aluminum wheel heat hardening urethane wheels Double-row ball bearing included
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
With machine transportation
5
From Japan
On 2016-01-26 14:48:48
I like rolling well.
This review is about item#02213477.
Carrying out and entering medical equipment etc.
4
From Japan
On 2015-11-17 15:05:00
Compared to other casters urethane made movement is also smooth and suitable for our work
This review is about item#32737415.
We made a heavy duty truck
5
From Japan
On 2015-06-30 21:37:55
I am satisfied with smooth motion
This review is about item#02213486.
Transport of heavy objects
5
From Japan
On 2014-06-16 13:32:54
It is low and easy to handle
This review is about item#32737415.
Castors for heavy goods transport trolley
5
From Japan
On 2013-06-07 16:13:12
You can carry heavy loads smoothly. It is a good product.
This review is about item#02213477.