Buy more than* S$200* and get FREE SHIPPING

  • 540S Swivel Caster, Nylon, With Ball B, Wheel, for Low-Floor Heavy Loads
  • 540S Swivel Caster, Nylon, With Ball B, Wheel, for Low-Floor Heavy Loads
  • 540S Swivel Caster, Nylon, With Ball B, Wheel, for Low-Floor Heavy Loads

540S Swivel Caster, Nylon, With Ball B, Wheel, for Low-Floor Heavy Loads 540S-NRB-65

5.00 (4)
Item.#
02213495
Mfr.#
540S-NRB-65
Package Qty.
1PC
Ship pack of
1
42.22 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Material (metal)
Steel
Mounting Seat A x B (mm)
82x82
Finishing (Metal Compatibletings)
Black zinc plated
Shape
Universal car
Model
540S Universal car
Wheel Diameter D (phi mm)
65
Attachment Height H (mm)
90
Eccentric
22
Allowable Load (daN)
300
Wheel No.
542S
Mounting Dimensions XxY (mm)
63x63
Material (Wheel)
Nylon (with ball B)
Brake
None
TRUSCO Part Number
125-1449
Eccentricity E (mm)
22
Turning Radius (mm)
58
Wheel Width (mm)
40
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Heavy goods
5
From Japan
On 2015-05-23 08:32:40
In firm caster, stability is also strong
This review is about item#32737397.
Transport of heavy objects
5
From Japan
On 2014-11-13 21:30:11
I used rubber tires, but I could not withstand the weight and it got broken, but this caster can withstand enough. However, if the concrete surface of the floor is rattled, there is a side difficult to use.
This review is about item#32737397.
Audio speaker stand
5
From Japan
On 2014-09-24 21:21:15
One speaker is 110 kilograms, but when set on the exclusive base it is easy to move and has strength, I would like to adopt it for other platforms.
This review is about item#32737397.
Moving table of contour machine
5
From Japan
On 2012-11-30 16:15:59
Although the caster is small on the low floor, the movement is very good, and also the thickness of the steel plate is satisfied and satisfied
This review is about item#32737397.