Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 540S Swivel Caster, Nylon, With Ball B, Wheel, for Low-Floor Heavy Loads
  • 540S Swivel Caster, Nylon, With Ball B, Wheel, for Low-Floor Heavy Loads
  • 540S Swivel Caster, Nylon, With Ball B, Wheel, for Low-Floor Heavy Loads

540S Swivel Caster, Nylon, With Ball B, Wheel, for Low-Floor Heavy Loads 540S-NRB75

5.00 (7)
Item.#
02213504
Mfr.#
540S-NRB75
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Material (metal)
Steel
Mounting Seat A x B (mm)
82x82
Finishing (Metal Compatibletings)
Black zinc plated
Shape
Universal car
Eccentricity E (mm)
23
Turning Radius (mm)
63
Wheel Width (mm)
40
Model
540S Universal car
Allowable Load (daN)
300
Wheel No.
542S
Mounting Dimensions XxY (mm)
63x63
Material (Wheel)
Nylon (with ball B)
Wheel Diameter D (phi mm)
75
Attachment Height H (mm)
100
Eccentric
23
Brake
None
TRUSCO Part Number
125-1465
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Dolly for transporting machinery
5
From Japan
On 2018-04-03 14:20:52
It is cheaper than others and the time to arrival is short The goods were as you want and good
This review is about item#2213495.
Dolly for transporting machinery
5
From Japan
On 2018-04-02 14:37:19
Height is also good, load bearing is satisfied as desired. Because unexpected goods arrived early, we are using it immediately.
This review is about item#2213495.
Bogie
5
From Japan
On 2017-06-20 18:06:52
It is very comfortable after replacing it with a wider caster with a smaller diameter because the width of the small trolley casters is narrow and falls in the gap of the grating.
This review is about item#2213504.
Heavy loading
5
From Japan
On 2015-05-23 08:32:40
It is a solid caster, stability is also strong
This review is about item#32737397.
Transport of heavy objects
5
From Japan
On 2014-11-13 21:30:11
I used rubber tires, but I could not withstand the weight and it got broken, but this caster can withstand enough. However, if the concrete surface of the floor is rattled, there is a side difficult to use.
This review is about item#32737397.
Audio speaker stand
5
From Japan
On 2014-09-24 21:21:15
One speaker is 110 kilograms, but when set on the exclusive base it is easy to move and has strength, I would like to adopt it for other platforms.
This review is about item#32737397.
Moving table of contour machine
5
From Japan
On 2012-11-30 16:15:59
Although the caster is small on the low floor, the movement is very good, and also the thickness of the steel plate is satisfied and satisfied
This review is about item#32737397.