Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster, Urethane, With Ball B, Wheel, for Low-Floor Heavy Loads
  • Rigid Caster, Urethane, With Ball B, Wheel, for Low-Floor Heavy Loads
  • Rigid Caster, Urethane, With Ball B, Wheel, for Low-Floor Heavy Loads

Rigid Caster, Urethane, With Ball B, Wheel, for Low-Floor Heavy Loads 540SR-BAU65

5.00 (1)
Item.#
02213513
Mfr.#
540SR-BAU65
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Eccentricity E (mm)
-
Mounting Seat A x B (mm)
82 x 89.5
Finishing (Metal Compatibletings)
Black zinc plated
Model
540SR fixed vehicle
TRUSCO Part Number
125-1490
Wheel Diameter D (phi mm)
65
Mounting Height (mm)
90
Material (Wheel)
Aluminum wheel heat curable urethane wheels Double-column ball bearing
Allowable Load (daN)
300
Wheel No.
542S
Mounting Dimensions XxY (mm)
63 x 63
Wheel Width (mm)
40
Shape
Fixed vehicle
2014 TRUSCO Published Page
1-2093
Attachment Height H (mm)
90
Brake
Without
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I installed it under the heavy wooden door
5
From Japan
On 2015-01-12 13:42:49
Since it comes with a bearing, even if it is attached to a heavy door, it rotates firmly and there is no anxiety at all.
This review is about item#32737424.