Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 540SR Rigid Caster, Nylon, With Ball B, Wheel, for Low-Floor Heavy Loads
  • 540SR Rigid Caster, Nylon, With Ball B, Wheel, for Low-Floor Heavy Loads
  • 540SR Rigid Caster, Nylon, With Ball B, Wheel, for Low-Floor Heavy Loads

540SR Rigid Caster, Nylon, With Ball B, Wheel, for Low-Floor Heavy Loads 540SR-NRB75

5.00 (2)
Item.#
02213547
Mfr.#
540SR-NRB75
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Material (metal)
Steel
Wheel No.
542S
Model
540SR fixed vehicle
TRUSCO Part Number
125-1503
Attachment Height H (mm)
100
Mounting Dimensions XxY (mm)
63 x 63
Material (Wheel)
Nylon (with ball B)
Allowable Load (daN)
300
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Black zinc plated
Shape
Fixed vehicle
Wheel Diameter D (phi mm)
75
Mounting Seat A x B (mm)
82 x 89.5
Wheel Width (mm)
40
Brake
Without
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Gate repair
5
From Japan
On 2017-07-31 11:00:30
I tried using it for large gate without rail. Although the vibration increased, it was more robust without wear than the rubber wheels.
This review is about item#2213531.
Caster for bogie
5
From Japan
On 2017-06-20 18:06:01
It is very comfortable after replacing it with a wider caster with a smaller diameter because the width of the small trolley casters is narrow and falls in the gap of the grating.
This review is about item#2213547.