Buy more than* S$200* and get FREE SHIPPING

  • 550P Swivel Caster, Nylon Wheel, for Low Floor Medium Weight Loads
  • 550P Swivel Caster, Nylon Wheel, for Low Floor Medium Weight Loads
  • 550P Swivel Caster, Nylon Wheel, for Low Floor Medium Weight Loads

550P Swivel Caster, Nylon Wheel, for Low Floor Medium Weight Loads 550P-N2-50

4.75 (4)
Item.#
02213565
Mfr.#
550P-N2-50
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Wheel No.
559P
Finishing (Metal Compatibletings)
Black zinc plated
Material (Wheel)
Nylon
Shape
Universal car
Mounting Dimensions XxY (mm)
52x52
TRUSCO Part Number
125-1414
Allowable Load (daN)
150
Allowable Load (daN[kgf])
150[153.0]
Eccentricity E (mm)
18
Bore Diameter P (phi mm)
8.8
Wheel Width (mm)
21
Model
550P Universal car
Mounting Seat A x B (mm)
70x70
Brake
None
Wheel Diameter D (phi mm)
50
Attachment Height H (mm)
77
Turning Radius (mm)
50
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
2 pieces of 3 foldable gate and 4 places in large aluminum waste storage
4
From Japan
On 2017-03-29 19:17:38
The car has strength with two wheels and can be used with confidence. However, although the mounting seat dimensions are good. It is regrettable that box spanner can not be used when fixing with M8 bolt.
This review is about item#2213565.
Leg part of wood working platform
5
From Japan
On 2015-10-15 15:37:37
If you move 2 x 4 and the short side on the legs of the woodworking work base and move 2 x 4 when moving on the same side it is satisfying to be released from movement of a heavy work platform with a gentle rolling.
This review is about item#02213565.
As for woodworking machines.
5
From Japan
On 2015-02-13 23:58:55
Because the height is low, there is load resistance, so the use of the machine does not change. Ideal for woodworking machines and the like. It is recommended.
This review is about item#02213565.
Installation on installation type processing machine
5
From Japan
On 2013-02-17 11:01:48
When moving the processing machine, there are things that necessarily have to pass through gravel roads and asphalt pavement, but it is a firm product that does not cause defects.
This review is about item#02213556.