Buy more than* S$200* and get FREE SHIPPING

  • 550R Rigid Caster, Nylon, for Low-Floor Middle Loads
  • 550R Rigid Caster, Nylon, for Low-Floor Middle Loads
  • 550R Rigid Caster, Nylon, for Low-Floor Middle Loads

550R Rigid Caster, Nylon, for Low-Floor Middle Loads 550R-N2-38

4.00 (1)
Item.#
02213574
Mfr.#
550R-N2-38
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Wheel No.
559P
Mounting Dimensions XxY (mm)
52x52
Finishing (Metal Compatibletings)
Black zinc plated
Material (Wheel)
Nylon
Model
550R rigid wheel
Allowable Load (daN)
120
Allowable Load (daN[kgf])
120[122.4]
Wheel Diameter D (phi mm)
38
Eccentricity E (mm)
-
Mounting Seat A x B (mm)
70x74
Bore Diameter P (phi mm)
8.8
Wheel Width (mm)
21
Brake
None
Shape
Rigid wheel
Attachment Height H (mm)
64
TRUSCO Part Number
125-1422
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For moving machine
4
From Japan
On 2013-07-01 13:46:19
We have four casters on a machine of about 500 kilometers and moved it, but the movement is astringent. I should have bought a bearings entry.
This review is about item#02213583.