Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hand Truck Stopper, "Hammer Lock"
  • Hand Truck Stopper,
  • Hand Truck Stopper,
  • Hand Truck Stopper,

Hand Truck Stopper, "Hammer Lock" 900-2

4.50 (2)
Item.#
02213592
Mfr.#
900-2
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Never use as jack. It is stopper of wheels attached trolly , and lifting is not the purpose Please be sure to attach between swivel casters Please mount the pedal outside so that legs do not nip between installed frame and pedal at the time of installi
Mounting Seat A x B (mm)
120x120
Stroke (mm)
25
Dimensions H2(mm)
125
Dimension h (mm)
3
Minimum / Maximum Height (mm)
125/150
Maximum Load (kgf)
200
Mounting Height (mm)
142
Mounting Dimensions (mm)
85x85(100x100)
Caution
Make sure to install hammer lock between swivel casters
Type
Hammer lock
TRUSCO Part Number
125-1520
Dimensions H1 (mm)
150
Name
100
Dimensions L (mm)
138
Weight (kg)
1.6
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Can making
5
From Japan
On 2017-10-31 07:06:50
I buy things that I can trust because I buy goods frequently.
This review is about item#02213592.
It is attached to a carriage.
4
From Japan
On 2015-11-30 20:24:41
I am repeatedly bought with reliable quality.
This review is about item#02213592.