Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Truck Stopper, "Hammer Lock"
  • Hand Truck Stopper,
  • Hand Truck Stopper,
  • Hand Truck Stopper,

Hand Truck Stopper, "Hammer Lock" 900-4

4.50 (2)
Item.#
02213601
Mfr.#
900-4
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Never use as jack. It is stopper of wheels attached trolly , and lifting is not the purpose Please be sure to attach between swivel casters Please mount the pedal outside so that legs do not nip between installed frame and pedal at the time of installi
Mounting Seat A x B (mm)
120x120
Mounting Height (mm)
202
Stroke (mm)
40
Dimensions H2(mm)
170
Dimension h (mm)
10
Minimum / Maximum Height (mm)
170/210
Maximum Load (kgf)
300
Mounting Dimensions (mm)
85x85(100x100)
Caution
Make sure to install hammer lock between swivel casters
Weight (kg)
1.8
Type
Hammer lock
TRUSCO Part Number
125-1538
Dimensions H1 (mm)
210
Name
150
Dimensions L (mm)
146
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Can making
5
From Japan
On 2017-10-31 07:06:50
I buy things that I can trust because I buy goods frequently.
This review is about item#02213592.
It is attached to a carriage.
4
From Japan
On 2015-11-30 20:24:41
I am repeatedly bought with reliable quality.
This review is about item#02213592.