Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nut

Nut N-M12x1.25

4.45 (11)
Item.#
02213617
Mfr.#
N-M12x1.25
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Screw
M12x1.25
Compatible
(420A) 420A-R40 - R75(JIS) (415A) 415A-R40 - 75(JIS)
Type
Nut for A type
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
To fix the legs of the press machine
5
From Japan
On 2018-06-02 22:49:24
Although it was good that I could purchase it cheaply, when I made another order in the middle of the night before the date changed, if I tried to purchase additional casters I had forgotten, the date changed, eventually shipping costs It became high shopping (TT). Well I still think that it was good because I could buy it cheaper than my neighbor's home center ....
This review is about item#2213626.
Maintenance of automobiles and motorcycles
4
From Japan
On 2018-04-23 21:35:55
It is good that you can easily search for special sized items that you do not have at home centers.
This review is about item#2213617.
Aero attached nut
5
From Japan
On 2018-02-15 17:21:48
It was quite savory because it was quite a size. Thank you.
This review is about item#2213653.
For signs of casters
1
From Japan
On 2017-05-01 20:02:53
The nuts were attached to the casters I bought at Matsuoki last time, so it seemed to be 〃 "this time because the nut was sold separately, so it was not possible to use the different pitch. I decided to buy it at Matsukiyo with high shipping fee for returning and buying again. If the caster had a nut there was no problem.
This review is about item#2213617.
Used as fixing nut for bicycle wheel hub
5
From Japan
On 2017-01-20 20:39:27
I had a hard time to get to this nut. I did not know the size of the bolt side, so I did not know which nut to buy, I finally found it. I wish I had a tool that knows the size.
This review is about item#2213653.
For casters
4
From Japan
On 2016-08-11 16:54:17
good@@@@@@@@@@@@@@@@@@@@@@@@
This review is about item#2213617.
Check screw thread
5
From Japan
On 2015-11-28 14:27:08
It is used for checking screw thread correction of bolt. It can be used without problems, and even if it is an unusual size it can be purchased with less number.
This review is about item#02213653.
Used as a caster mounting nut
5
From Japan
On 2015-08-12 17:13:07
I used it to install the caster. The size is also complete with installation.
This review is about item#02213644.
Confirmation of the thread of the caster for exchanging casters on the workbench
5
From Japan
On 2015-04-23 21:33:56
Purchase various types of hammer caster nuts for measuring screw threads of casters
This review is about item#02213626.
Mounting casters
5
From Japan
On 2015-02-27 20:20:24
I did not sell it to the home center and purchased it here. I could install without problems.
This review is about item#02213644.