Buy more than* S$200* and get FREE SHIPPING

  • Nut

Nut N-M 12 X 1.75

4.38 (8)
Item.#
02213626
Mfr.#
N-M 12 X 1.75
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw
M12x1.75
Compatible
(420A) 420EA-R40 - R75 (415A) 415EA-R40 - R75
Type
The nut for A types
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Always replace during tire change
5
From Japan
On 2013-11-25 17:48:39
Because the price is cheap and the quality is also good, we always use it when changing all the tires. I am saved because customers can also charge money inexpensively.
This review is about item#48795503.
Outdoor work
4
From Japan
On 2013-10-28 01:29:04
No color LED required
This review is about item#39248194.
Assembling of machines at work, repair work etc.
5
From Japan
On 2013-10-27 19:59:01
Although it is not used in actual work yet, the thickness and shape of the handle are good, it seems to put power and put it together. There is no color feeling of luxury, but it is good to be bright.
This review is about item#75190446.
Copy of Toll paint pattern.
5
From Japan
On 2013-09-18 20:32:19
I used it by stapling with a cellophane tape, but I am satisfied that I can copy work without problems.
This review is about item#34679452.
Normal work
4
From Japan
On 2013-09-12 20:13:47
I am satisfied with both the price and the delivery date
This review is about item#41243763.
Piping construction
3
From Japan
On 2013-07-02 11:46:48
The cheap price is also cheap by using coupons and satisfied
This review is about item#35369433.
It is for a flashlight.
5
From Japan
On 2013-06-09 16:35:23
very good.
This review is about item#34906383.
It is for motorcycle cab!
5
From Japan
On 2013-06-09 12:52:08
Most of the bike is a genuine float room. It is a must-have item of the maintainer. Because genuine is not stainless steel, I screw up the driver mountain, so I always exchange it. I bought it with a set with the same truss M4 stainless washer.
This review is about item#08326184.