Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper

Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper 315E-R100

Item.#
02213671
Mfr.#
315E-R100
Package Qty.
1PC
Ship pack of
1
34.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions XxY (mm)
82 x 40
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Wheel Width (mm)
27
Material (Wheel)
Rubber
Weight (g)
648
Brake
With
Model
315 E Universal car
Shape
Universal car S
TRUSCO Part Number
125-1031
Mounting Seat A x B (mm)
100 x 58
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
50
Eccentricity E (mm)
32
Attachment Height H (mm)
122
Allowable Load (daN[kgf])
50[51.0]
Turning Radius (mm)
83
Wheel No.
425E
Eccentric
32