Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper

Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper 315E-R125

Item.#
02213687
Mfr.#
315E-R125
Package Qty.
1PC
Ship pack of
1
42.07 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
125-1040
Mounting Seat A x B (mm)
100x58
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
60
Eccentricity E (mm)
39
Attachment Height H (mm)
148
Allowable Load (daN[kgf])
60[61.2]
Turning Radius (mm)
103
Wheel No.
425E
Eccentric
39
Mounting Dimensions XxY (mm)
82x40
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Wheel Width (mm)
27
Material (Wheel)
Rubber
Weight (g)
836
Brake
Included
Model
315E Universal car
Shape
Universal car S