Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper

Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper 315E-R50

Item.#
02213696
Mfr.#
315E-R50
Package Qty.
1PC
Ship pack of
1
14.81 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
30
Eccentricity E (mm)
21
Attachment Height H (mm)
65
Allowable Load (daN[kgf])
30[30.6]
Turning Radius (mm)
57
Wheel No.
425G
Eccentric
21
Mounting Dimensions XxY (mm)
56x28
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Wheel Width (mm)
20
Material (Wheel)
Rubber
Weight (g)
194
Brake
Included
Model
315E Universal car
Shape
Universal car S
TRUSCO Part Number
125-1007
Mounting Seat A x B (mm)
70x42