Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper

Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper 315E-R65

Item.#
02213705
Mfr.#
315E-R65
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Turning Radius (mm)
62
Wheel No.
425E
Eccentric
24
2014 TRUSCO Published Page
1-1979
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
30
Eccentricity E (mm)
24
Attachment Height H (mm)
82
Allowable Load (daN[kgf])
30[30.6]
Shape
SwivelS
TRUSCO Part Number
125-1015
Mounting Seat A x B (mm)
70x42
Mounting Dimensions XxY (mm)
56x28
Finishing (Metal Compatibletings)
Stainlesssteel(SUS304)
Wheel Width (mm)
21
Material (Wheel)
Gum
Weight (g)
244
Brake
Per
Model
315ESwivel