Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper

Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper 315E-R75

Item.#
02213714
Mfr.#
315E-R75
Package Qty.
1PC
Ship pack of
1
19.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
29
Attachment Height H (mm)
92
Allowable Load (daN[kgf])
40[40.8]
Turning Radius (mm)
68
Wheel No.
425E
Eccentric
29
Mounting Dimensions XxY (mm)
56 x 28
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Wheel Width (mm)
21
Material (Wheel)
Rubber
Weight (g)
288
Brake
With
Model
315 E Universal car
Shape
Universal car S
TRUSCO Part Number
125-1023
Mounting Seat A x B (mm)
70 x 42
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
40