Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper

Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper 315S-R65

Item.#
02213723
Mfr.#
315S-R65
Package Qty.
1PC
Ship pack of
1
28.53 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Attachment Height H (mm)
85
Stopper
Per
Wheel No.
425G
Finishing (Metal Compatibletings)
Allstainlesssteel
Mounting Method
Direct Mount turning
Material (Wheel)
Gum
Weight (kg)
0.41
Model
315SSwivel
Shape
SwivelS
Wheel Width (mm)
26
TRUSCO Part Number
125-1350
Turning Radius (mm)
71
Mounting Seat A x B (mm)
70x58
2014 TRUSCO Published Page
1-1979
Mounting Dimentsion X x Y(X1 x Y1)(mm)
55x42
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
50
Eccentricity E (mm)
29