Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper
  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper

Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper 315S-R75

Item.#
02213732
Mfr.#
315S-R75
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Material (Wheel)
Rubber
Allowable Load (daN)
60
Eccentricity E (mm)
28
Attachment Height H (mm)
93
Stopper
With
Wheel No.
425G
Finishing (Metal Compatibletings)
All stainless steel
Mounting Dimentsion X x Y(X1 x Y1)(mm)
55 x 42
Wheel Width (mm)
26
Wheel Diameter D (phi mm)
75
Model
315S Universal car
Shape
Universal car S
TRUSCO Part Number
125-1368
Turning Radius (mm)
68
Mounting Seat A x B (mm)
70 x 58
Mounting Method
Orinary swiveling