Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel 315S And Swivel Caster, Nylon Wheel, Rubber Wheel, With A Stopper
  • Stainless Steel 315S And Swivel Caster, Nylon Wheel, Rubber Wheel, With A Stopper
  • Stainless Steel 315S And Swivel Caster, Nylon Wheel, Rubber Wheel, With A Stopper

Stainless Steel 315S And Swivel Caster, Nylon Wheel, Rubber Wheel, With A Stopper 315S-RU100

Item.#
02213741
Mfr.#
315S-RU100
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Turning Radius (mm)
130
Mounting Dimentsion X x Y(X1 x Y1)(mm)
68x68(71x71)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Eccentricity E (mm)
35
Attachment Height H (mm)
132
Dimension V(mm)
130
Dimension K(mm)
12
Wheel No.
434S0S
Mounting Seat A x B (mm)
90x90
Finishing (Metal Compatibletings)
All stainless steel
Wheel Width (mm)
32
Material (Wheel)
Rubber
Model
315S Universal car
Shape
Universal car S
TRUSCO Part Number
125-1376
Stopper
Included