Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315S And Swivel Caster, Nylon Wheel, Rubber Wheel, With A Stopper
  • Stainless Steel 315S And Swivel Caster, Nylon Wheel, Rubber Wheel, With A Stopper
  • Stainless Steel 315S And Swivel Caster, Nylon Wheel, Rubber Wheel, With A Stopper

Stainless Steel 315S And Swivel Caster, Nylon Wheel, Rubber Wheel, With A Stopper 315S-RU150

Item.#
02213766
Mfr.#
315S-RU150
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Dimension V(mm)
154
Dimension K(mm)
19
Turning Radius (mm)
154
Wheel No.
434S0S
Mounting Seat A x B (mm)
102x102
Finishing (Metal Compatibletings)
All stainless steel
Wheel Width (mm)
40
Material (Wheel)
Gum
Model
315S-RU Swivel
TRUSCO Part Number
125-1392
Stopper
With
2014 TRUSCO Published Page
1-1979
Mounting Dimentsion X x Y(X1 x Y1)(mm)
75x75(80x80)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
160
Eccentricity E (mm)
41
Attachment Height H (mm)
190