|
Stainless Steel 320E Swivel Caster, Rubber Solid Wheel, 320E-R100
- Item.#
- 02213775
- Mfr.#
- 320E-R100
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Wheel No.
- 425E
- Mounting Dimensions XxY (mm)
- 82 x 40
- Mounting Hole Diameter P(mm)
- 8.8
- Wheel Diameter D (phi mm)
- 100
- Allowable Load (daN)
- 50
- Eccentricity E (mm)
- 32
- Attachment Height H (mm)
- 122
- Stopper
- Not available
- Turning Radius (mm)
- 83
- Mounting Seat A x B (mm)
- 100 x 58
- Finishing (Metal Compatibletings)
- Stainless steel (SUS304)
- Mounting Method
- Orinary swiveling
- Wheel Width (mm)
- 27
- Material (Wheel)
- Rubber
- Weight (g)
- 590
- Model
- 320 E Universal car
- Shape
- Universal car
- TRUSCO Part Number
- 125-0850
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought