Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel,
  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel,
  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel,

Stainless Steel 320E Swivel Caster, Rubber Solid Wheel, 320E-R125

Item.#
02213784
Mfr.#
320E-R125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
36.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Wheel No.
425E
Mounting Dimensions XxY (mm)
82x40
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
60
Eccentricity E (mm)
39
Attachment Height H (mm)
148
Stopper
None
Turning Radius (mm)
103
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Mounting Method
Flat revolution
Wheel Width (mm)
27
Material (Wheel)
Rubber
Weight (g)
771
Model
320E Universal car
Shape
Universal car
TRUSCO Part Number
125-0868