Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel,
  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel,
  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel,

Stainless Steel 320E Swivel Caster, Rubber Solid Wheel, 320E-R50

Item.#
02213793
Mfr.#
320E-R50
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
30
Eccentricity E (mm)
21
Attachment Height H (mm)
65
Stopper
None
Turning Radius (mm)
47
Wheel No.
425G
Mounting Dimensions XxY (mm)
56x28
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Material (Wheel)
Rubber
Weight (g)
164
Model
320E Universal car
Shape
Universal car
TRUSCO Part Number
125-0825
Mounting Seat A x B (mm)
70x42
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Mounting Method
Flat revolution
Wheel Width (mm)
20