Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel,
  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel,
  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel,

Stainless Steel 320E Swivel Caster, Rubber Solid Wheel, 320E-R65

Item.#
02213802
Mfr.#
320E-R65
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Universal car
TRUSCO Part Number
125-0833
Mounting Seat A x B (mm)
70 x 42
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Mounting Method
Orinary swiveling
Wheel Width (mm)
21
Material (Wheel)
Rubber
Weight (g)
214
Model
320 E Universal car
Turning Radius (mm)
58
Wheel No.
425E
Mounting Dimensions XxY (mm)
56 x 28
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
30
Eccentricity E (mm)
24
Attachment Height H (mm)
82
Stopper
Not available