Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel,
  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel,
  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel,

Stainless Steel 320E Swivel Caster, Rubber Solid Wheel, 320E-R75

Item.#
02213811
Mfr.#
320E-R75
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Swivel
TRUSCO Part Number
125-0841
Mounting Seat A x B (mm)
70x42
2014 TRUSCO Published Page
1-1979
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
40
Eccentricity E (mm)
29
Attachment Height H (mm)
92
Stopper
Nothing
Turning Radius (mm)
68
Wheel No.
425E
Mounting Dimensions XxY (mm)
56x28
Finishing (Metal Compatibletings)
Stainlesssteel(SUS304)
Mounting Method
Direct Mount turning
Wheel Width (mm)
21
Material (Wheel)
Gum
Weight (g)
257
Model
320ESwivel