Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel 320ER, Rigid Caster, Rubber Solid Wheel,
  • Stainless Steel 320ER, Rigid Caster, Rubber Solid Wheel,
  • Stainless Steel 320ER, Rigid Caster, Rubber Solid Wheel,

Stainless Steel 320ER, Rigid Caster, Rubber Solid Wheel, 320ER-R100

Item.#
02213827
Mfr.#
320ER-R100
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN[kgf])
50[51.0]
Wheel No.
425E
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
Stainlesssteel(SUS304)
Wheel Width (mm)
27
Material (Wheel)
Gum
Weight (g)
514
Wheel Diameter (phi mm)
100
Brake
None
Model
320ERfixedcars
Shape
Fixedcars
TRUSCO Part Number
125-0906
Mounting Dimensions XxY (mm)
82x40
2014 TRUSCO Published Page
1-1979
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
50
Eccentricity E (mm)
-
Attachment Height H (mm)
122