Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320ER, Rigid Caster, Rubber Solid Wheel,
  • Stainless Steel 320ER, Rigid Caster, Rubber Solid Wheel,
  • Stainless Steel 320ER, Rigid Caster, Rubber Solid Wheel,

Stainless Steel 320ER, Rigid Caster, Rubber Solid Wheel, 320ER-R50

Item.#
02213845
Mfr.#
320ER-R50
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter (phi mm)
50
Brake
Without
Model
320 ER fixed car
Shape
Fixed vehicle
TRUSCO Part Number
125-0876
Mounting Dimensions XxY (mm)
56 x 28
Wheel Width (mm)
20
Material (Wheel)
Rubber
Weight (g)
129
Eccentricity E (mm)
-
Attachment Height H (mm)
65
Allowable Load (daN[kgf])
30[30.6]
Wheel No.
425G
Mounting Seat A x B (mm)
70 x 42
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
30