Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320ER, Rigid Caster, Rubber Solid Wheel,
  • Stainless Steel 320ER, Rigid Caster, Rubber Solid Wheel,
  • Stainless Steel 320ER, Rigid Caster, Rubber Solid Wheel,

Stainless Steel 320ER, Rigid Caster, Rubber Solid Wheel, 320ER-R65

Item.#
02213854
Mfr.#
320ER-R65
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
30
Brake
None
Model
320ER fixed cars
Wheel No.
425E
Mounting Seat A x B (mm)
70x42
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Wheel Width (mm)
21
Material (Wheel)
Gum
Weight (g)
178
Wheel Diameter (phi mm)
65
Attachment Height H (mm)
82
Allowable Load (daN[kgf])
30[30.6]
TRUSCO Part Number
125-0884
Mounting Dimensions XxY (mm)
56x28
2014 TRUSCO Published Page
1-1979
Mounting Hole Diameter P(mm)
6.5