Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320ER, Rigid Caster, Rubber Solid Wheel,
  • Stainless Steel 320ER, Rigid Caster, Rubber Solid Wheel,
  • Stainless Steel 320ER, Rigid Caster, Rubber Solid Wheel,

Stainless Steel 320ER, Rigid Caster, Rubber Solid Wheel, 320ER-R75

Item.#
02213863
Mfr.#
320ER-R75
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
40
Brake
None
Model
320ER fixed cars
Wheel No.
425E
Mounting Seat A x B (mm)
70x42
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Wheel Width (mm)
21
Material (Wheel)
Gum
Weight (g)
216
Wheel Diameter (phi mm)
75
Attachment Height H (mm)
92
Allowable Load (daN[kgf])
40[40.8]
TRUSCO Part Number
125-0892
Mounting Dimensions XxY (mm)
56x28
2014 TRUSCO Published Page
1-1979