Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel, With A Stopper
  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel, With A Stopper
  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel, With A Stopper

Stainless Steel 320E Swivel Caster, Rubber Solid Wheel, With A Stopper 320S-R65

Item.#
02213872
Mfr.#
320S-R65
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimentsion X x Y(X1 x Y1)(mm)
55x42
Wheel Width (mm)
26
Wheel No.
425G
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Model
320S-R Universal car
Shape
Universal car
TRUSCO Part Number
125-1252
Eccentricity E (mm)
29
Turning Radius (mm)
63
Mounting Seat A x B (mm)
70x58
Brake
None
Bore Diameter P (phi mm)
8.8
Material (Wheel)
Rubber
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
50
Attachment Height H (mm)
85