Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel, With A Stopper
  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel, With A Stopper
  • Stainless Steel 320E Swivel Caster, Rubber Solid Wheel, With A Stopper

Stainless Steel 320E Swivel Caster, Rubber Solid Wheel, With A Stopper 320S-R75

Item.#
02213881
Mfr.#
320S-R75
Package Qty.
1PC
Ship pack of
1
27.17 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Mounting Dimentsion X x Y(X1 x Y1)(mm)
55x42
Wheel Width (mm)
26
Attachment Height H (mm)
93
Wheel No.
425G
Material (Wheel)
Rubber
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
60
Mounting Seat A x B (mm)
70x58
Brake
None
Turning Radius (mm)
67
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Model
320S-R Universal car
Shape
Universal car
TRUSCO Part Number
125-1261
Eccentricity E (mm)
28