Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320SR, Rigid Caster, Rubber Solid Wheel,
  • Stainless Steel 320SR, Rigid Caster, Rubber Solid Wheel,
  • Stainless Steel 320SR, Rigid Caster, Rubber Solid Wheel,

Stainless Steel 320SR, Rigid Caster, Rubber Solid Wheel, 320SR-R65

Item.#
02213897
Mfr.#
320SR-R65
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
26
Material (Wheel)
Rubber
Brake
None
Model
320SR-R rigid wheel
Shape
Rigid wheel
TRUSCO Part Number
125-1309
Attachment Height H (mm)
85
Mounting Seat A x B (mm)
70x47
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Mounting Dimentsion X x Y(X1 x Y1)(mm)
55x28
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
50
Eccentricity E (mm)
-
Wheel No.
425G
Bore Diameter P (phi mm)
8.8