Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320SR, Rigid Caster, Rubber Nylon Wheel
  • Stainless Steel 320SR, Rigid Caster, Rubber Nylon Wheel
  • Stainless Steel 320SR, Rigid Caster, Rubber Nylon Wheel

Stainless Steel 320SR, Rigid Caster, Rubber Nylon Wheel 320SR-RU100

5.00 (1)
Item.#
02213915
Mfr.#
320SR-RU100
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Seat A x B (mm)
110x78
Wheel Width (mm)
32
2014 TRUSCO Published Page
1-1979
Mounting Dimentsion X x Y(X1 x Y1)(mm)
80x45(90x50)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Wheel No.
434S0S
Finishing (Metal Compatibletings)
Stainlesssteel(SUS304)
Material (Wheel)
Gum
Brake
None
Model
320SR-RUfixedcars
Shape
Fixedcars
TRUSCO Part Number
125-1325
Attachment Height H (mm)
132
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bogie
5
From Japan
On 2014-08-04 18:07:26
The product is very good. The price is high.
This review is about item#02213924.