Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320SR, Rigid Caster, Rubber Nylon Wheel
  • Stainless Steel 320SR, Rigid Caster, Rubber Nylon Wheel
  • Stainless Steel 320SR, Rigid Caster, Rubber Nylon Wheel

Stainless Steel 320SR, Rigid Caster, Rubber Nylon Wheel 320SR-RU150

5.00 (1)
Item.#
02213933
Mfr.#
320SR-RU150
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
190
Mounting Seat A x B (mm)
140x94
Wheel Width (mm)
40
2014 TRUSCO Published Page
1-1979
Mounting Dimentsion X x Y(X1 x Y1)(mm)
100x56(112x53)
Mounting Hole Diameter P(mm)
11
TRUSCO Part Number
125-1341
Wheel No.
434S0S
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Material (Wheel)
Gum
Brake
None
Model
320SR-RU fixed cars
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
160
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bogie
5
From Japan
On 2014-08-04 18:07:26
The product is very good. The price is high.
This review is about item#02213924.