Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320S,Swivel Caster, Nylon Wheel, Rubber Wheel,
  • Stainless Steel 320S,Swivel Caster, Nylon Wheel, Rubber Wheel,
  • Stainless Steel 320S,Swivel Caster, Nylon Wheel, Rubber Wheel,

Stainless Steel 320S,Swivel Caster, Nylon Wheel, Rubber Wheel, 320S-RU100

Item.#
02213942
Mfr.#
320S-RU100
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Seat A x B (mm)
90x90
Wheel Width (mm)
32
Material (Wheel)
Rubber
Brake
None
Model
320S-RU Universal car
Shape
Universal car
TRUSCO Part Number
125-1279
Turning Radius (mm)
86
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Mounting Dimentsion X x Y(X1 x Y1)(mm)
68x68(71x71)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Eccentricity E (mm)
35
Attachment Height H (mm)
132
Wheel No.
434S0S