Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320S,Swivel Caster, Nylon Wheel, Rubber Wheel,
  • Stainless Steel 320S,Swivel Caster, Nylon Wheel, Rubber Wheel,
  • Stainless Steel 320S,Swivel Caster, Nylon Wheel, Rubber Wheel,

Stainless Steel 320S,Swivel Caster, Nylon Wheel, Rubber Wheel, 320S-RU125

Item.#
02213951
Mfr.#
320S-RU125
Package Qty.
1PC
Ship pack of
1
89.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Seat A x B (mm)
102x102
Wheel Width (mm)
38
Material (Wheel)
Rubber
Brake
None
Model
320S-RU Universal car
Shape
Universal car
TRUSCO Part Number
125-1287
Turning Radius (mm)
102
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Mounting Dimentsion X x Y(X1 x Y1)(mm)
75x75(80x80)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
150
Eccentricity E (mm)
38
Attachment Height H (mm)
168
Wheel No.
434S0S