Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320S,Swivel Caster, Nylon Wheel, Rubber Wheel,
  • Stainless Steel 320S,Swivel Caster, Nylon Wheel, Rubber Wheel,
  • Stainless Steel 320S,Swivel Caster, Nylon Wheel, Rubber Wheel,

Stainless Steel 320S,Swivel Caster, Nylon Wheel, Rubber Wheel, 320S-RU150

Item.#
02213967
Mfr.#
320S-RU150
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-01-19
Now we ship to...
...see all
Item Feature
Mounting Dimentsion X x Y(X1 x Y1)(mm)
75 x 75 (80 x 80)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
160
Eccentricity E (mm)
41
Attachment Height H (mm)
190
Wheel No.
434S0S
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Material (Wheel)
Rubber
Brake
Without
Model
320 S-RU Universal car
Shape
Universal car
TRUSCO Part Number
125-1295
Turning Radius (mm)
117
Mounting Seat A x B (mm)
102 x 102
Wheel Width (mm)
40